Description
Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy-steel. Corrosion resistant. Nickel chrome plated. Open-end and box wrenches have the same size opening on each end.
Specifications
| Brand Name | Klein Tools | Item Name | Combination Wrench |
| Type | Individual | Jaw Capacity | 1-1/8 in |
| Material | Alloy Steel | Number of Points | 12 |
| Offset Angle | 15° | Length | 15-1/2 in |
| Weight | 1.520 lb | Standards | California Proposition 65 Warning |
| Application | For Working in Confined Areas | UPC | 092644684241 |
Packages
| 1 - UNIT - 1 |