Abbotsford
KLN68425

KLEIN TOOLS 68425 Wrench combination 1-1/4x16-3/4"

Price $82.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68425

Description

Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy steel. Corrosion resistant. Nickel chrome plated. Open-end and box wrenches have the same size opening on each end.

Specifications

Brand Name Klein Tools Item Name Combination Wrench
Type Individual Jaw Capacity 1-1/4 in
Material Alloy Steel Offset Angle 15°
Length 16-1/4 in Weight 1.880 lb
Standards California Proposition 65 Warning Application For Working in Confined Areas
UPC 092644684258

Packages

1 - UNIT - 1