Abbotsford
KLN68507

KLEIN TOOLS 68507 Combination Wrench Combination Wrenches - Metric 12 Points, 5.125 in L

Price $15.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68507

Description

Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy steel. Corrosion resistant. Nickel chrome plated. Open-end and box wrenches have the same size opening on each end.

Specifications

Brand Name Klein Tools Item Name Combination Wrench
Type Combination Wrenches - Metric Drive Size 7 mm
Material Alloy Steel Measuring System Metric
Number of Points 12 Offset Angle 15°
Box End Thickness 12 Length 5.125 in
Finish Nickel Chrome Plated Weight 0.8 oz
UPC 092644685071

Packages

1 - UNIT - 1