Description
Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy steel. Corrosion resistant. Nickel chrome plated. Open-end and box wrenches have the same size opening on each end.
Specifications
| Brand Name | Klein Tools | Item Name | Combination Wrench |
| Type | Combination Wrenches - Metric | Jaw Capacity | 11 mm |
| Material | Alloy Steel | Measuring System | Metric |
| Number of Points | 12 | Offset Angle | 15° |
| Length | 6-1/2 in | Finish | Nickel Chrome Plated |
| Weight | 0.13 lb | UPC | 092644685118 |
Packages
| 1 - UNIT - 1 |