Description
Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy steel. Corrosion resistant. Nickel chrome plated. Open-end and box wrenches have the same size opening on each end.
Specifications
| Brand Name | Klein Tools | Item Name | Combination Wrench |
| Type | Combination Wrenches - Metric | Jaw Capacity | 15 mm |
| Material | Forged Alloy Steel | Measuring System | Metric |
| Offset Angle | 15° | Length | 191 mm |
| Weight | 0.220 lb | Standards | California Proposition 65 Warning |
| Application | For Working in Confined Areas | UPC | 092644685156 |
Packages
| 1 - UNIT - 1 |