Abbotsford
KLN68517

KLEIN TOOLS 68517 Combination Wrench Combination Wrenches - Metric 17 mm, 12 Points, 9 in L

Price $28.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68517

Description

Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy steel. Corrosion resistant. Nickel chrome plated. Open-end and box wrenches have the same size opening on each end.

Specifications

Brand Name Klein Tools Item Name Combination Wrench
Type Combination Wrenches - Metric Jaw Capacity 17 mm
Material Alloy Steel Measuring System Metric
Number of Points 12 Offset Angle 15°
Length 9 in Finish Nickel Chrome Plated
Weight 0.39 lb UPC 092644685170

Packages

1 - UNIT - 1