Abbotsford
MIL45969624

MILWAUKEE 45-96-9624 24MM Flex Head Ratcheting Combination Wrench

Price $61.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:45-96-9624

Description

The MILWAUKEE® Metric Flex Head Ratcheting Combination Wrenches feature 2.5 degrees of arc swing and 144 ratcheting positions, allowing quick and efficient work in tight spaces. Milwaukee flex head ratcheting wrenches have double-stacked pawls within the ratcheting mechanism, which increases durability and extends the life of the tools. The flexible head gives you increased accessibility in difficult-to-reach areas. MILWAUKEE® MAXBITE™ Open-End Grip improves the wrench's grip on nuts and bolts, offering you 25% more torque than smooth-faced wrenches. This flex head wrench features an ergonomic I-Beam handle designed for improved comfort and ink-filled size labels for easy size identification and quick distinction between SAE and metric sets. MILWAUKEE® combination wrenches feature Milwaukee's lifetime guarantee.


2.5° of Arc Swing

144 Ratcheting Positions

Durable Double-Stacked Pawls

MAX BITE™ Open-End Grip

Comfortable I-Beam Handle Design

Ink-filled Size Labels

Chrome Plated

Flex head design

Adjustable Set Screw For Preferred Head Tension

Lifetime Guarantee

Specifications

Brand Name Milwaukee Item Name Combination Wrench
Type Color Coded, Flex Head, Ratcheting, Standard Jaw Capacity 24 mm
Material Chrome Vanadium Steel Measuring System Metric
Number of Points 12 Offset Angle 0°
Length 320.29 mm Handle Type Ergonomic I-Beam
Finish Metallics,Red UPC 045242620821

Packages

1 - UNIT - 1