Abbotsford
KLN57010

KLEIN TOOLS 57010 Torque Wrench Torque Wrenches 24-1/4 in L

Price $493.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:57010
Documents Documents

Description

Micro-adjustable for increased accuracy. Easy to read and adjust with quick release lever. Stainless steel handle provides improved more comfortable grip. NIST traceable calibration certificate meeting the ASME standard of ±4%.


Torque range of 30 to 250 foot pound (40.67 to 338.95 Nm)

N.I.S.T. traceable calibration certificate meeting the ASME standard of ±4-percent

Specifications

Brand Name Klein Tools Item Name Torque Wrench
Type Torque Wrenches Drive Size 1/2 in
Material Stainless Steel Length 24-1/4 in
Torque Rating 40.7 - 340 N-m Weight 3.7 lb
Standards NIST Certified, ASME Application Torque range of 50-250 ft-lb
UPC 092644570100

Packages

1 - UNIT - 1