Abbotsford
KLNKT151T

KLEIN TOOLS KT151T Lineman's Wrench Ratcheting 12.7 x 19.05 mm, 13 in L

Price $210.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KT151T
Documents Documents

Description

Ratcheting Lineman's Wrench. Bolt-through design allows bolts to pass through the socket. 3/4'' x 1'' x 1-1/8'' combination square socket for most common utility hardware. Bright yellow socket for easy visibility. Works on most common utility pole hardware, such as lag bolts, ''C'' clamps and suspension bolts. Made in the U.S.A.


Ratcheting wrench features four sizes in one tool (4-in-1)

3/4-Inch, 13/16-Inch, 1-Inch and 1-1/8-Inch combination square socket sizes

Works on most common utility pole hardware, such as lag bolts, C clamps and suspension bolts

Bolt-through design allows bolts to pass through the socket

Fully integrated handle for durability and non-slip grip for comfort

Tether hole to keep it connected when working at height

Smaller gear teeth for optimal use (shorter throws) in tighter spaces

Bright yellow socket for easy visibility

Specifications

Brand Name Klein Tools Item Name Lineman's Wrench
Type Ratcheting Jaw Capacity 12.7 x 19.05 mm
Length 13 in Weight 2.120 lb
Application Works on Most Common Utility Pole Hardware such as Lag Bolts, C-Clamps and Suspension Bolts UPC 092644680014

Packages

1 - UNIT - 1