The Klein Tools 5-in-1 Insulated Lineman Wrench combines four wrench sizes with dual hammer faces for faster utility work. The machined, double-sided faces reduce tool rotation and drop risk, while 3-Shot insulation protects up to 1000V with a visible wear layer. Features include a pass-through ratcheting design, tether hole, high-tooth-count mechanism, and an ergonomic handle for superior comfort and control.
Built for utility professionals, this 5-in-1 insulated lineman wrench delivers maximum functionality
The hammer face is forged and machined into the wrench head for well balanced precision driving from either side of the wrench head
Wrench is 1000V Rated and certified to ASTM F1505 and IEC 60900 with unique three-part insulation with white under layer that provides a warning sign when insulation may be compromised
Features four square socket sizes (3/4, 13/16, 1, and 1-1/8-Inch) plus a dual hammer facing wrench
Redesigned ergonomic handle provides a balanced feel, improved grip texture, and compatibility with insulated gloves for extended use
High-tooth-count ratchet mechanism delivers smooth action in confined spaces, ideal for pole-mounted hardware and energized environments
Open, bolt-through design works on the most common utility hardware