Description
Forged from select alloy steel to withstand high-leverage and heavy loads. Extra-heavy-duty head area gives maximum strength and durability. Continuous taper of handle makes lining-up bolt holes easy and works on a range of bolt and/or hole sizes without binding. Extra-large hub area works on larger diameter holes better than other wrenches.
Specifications
| Brand Name | Klein Tools | Item Name | Open-End Wrench |
| Type | Erection | Jaw Capacity | 1-1/4 in |
| Material | Alloy Steel | Measuring System | SAE |
| Length | 16-5/8 in | Handle Type | Continuous Tapered |
| Finish | Black Oxide,Rust Preventative | Weight | 2 lb |
| Application | Connecting Steel Members | UPC | 092644680083 |
Packages
| 1 - UNIT - 1 |