Abbotsford
KLN3213

KLEIN TOOLS 3213 Erection Wrench Single 1-7/16 in, 17-3/8 in L

Price $79.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:3213

Description

Forged from select alloy steel to withstand high-leverage and heavy loads. Extra-heavy-duty head area gives maximum strength and durability. Continuous taper of handle makes lining-up bolt holes easy and works on a range of bolt and/or hole sizes without binding.


Continuous taper of the handle makes lining-up bolt holes easy and works on a range of bolt and/or hole sizes without binding

Specifications

Brand Name Klein Tools Item Name Erection Wrench
Type Single Jaw Capacity 1-7/16 in
Material Alloy Steel Open End Width 3 in
Length 17-3/8 in Handle Type Tapered
Finish Black Oxide,Rust Preventative Weight 2.7 lb
Application For US Heavy Nut, 7/8 in Bolt UPC 092644680090

Packages

1 - UNIT - 1