Abbotsford

KLEIN TOOLS 3224 Spud Wrench Single, Open End, Extra Heavy Duty 1-1/2 in, 18 in L

Price $126.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:3224

Description

Forged from select alloy steel to withstand high-leverage and heavy loads. Extra-heavy-duty head area gives maximum strength and durability. Continuous taper of handle makes lining-up bolt holes easy and works on a range of bolt and/or hole sizes without binding.


Extra-large hub area works on larger diameter holes than other wrenches

Specifications

Brand Name Klein Tools Item Name Spud Wrench
Type Single, Open End, Extra Heavy Duty Jaw Capacity 1-1/2 in
Material Forged Alloy Steel Measuring System SAE
Open End Width 3.625 in Length 18 in
Handle Type Tapered Finish Black Oxide,Rust Preventative
Weight 3.4 lb For Use With 1 in Bolts and US Heavy Nut Types
Application Connecting Steel Members UPC 092644680199

Packages

1 - UNIT - 1