Abbotsford
KLN68452

KLEIN TOOLS 68452 Open-End Wrench Set Open-Ended Wrench Sets

Price $181.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68452

Description

Includes pouch with marked pockets for each wrench. Different size opening on each end of wrench. Ends are offset at 15° angle for clearance over obstructions. Nickel chrome-plated for corrosion resistance. Forged from highest quality alloy-steel. Set includes: 68460, 68461, 68462, 68463, 68464, 68465 and 68466.


Set Contains: Cat. Nos. 68460, 68461, 68462, 68463, 68464, 68465, and 68466

Specifications

Brand Name Klein Tools Item Name Open-End Wrench Set
Type Open-Ended Wrench Sets Material Alloy Steel
Finish Chrome Weight 2.460 lb
Includes 1/4 - 5/16 in, 3/8 - 7/16 in, 1/2 - 9/16 in, 9/16 - 5/8 in, 11/16 - 3/4 in, 3/16 - 7/8 in, 5/16 - 1 in Open-End Wrenches and Carry Case UPC 092644680519

Packages

1 - UNIT - 1