Abbotsford
KLN68460

KLEIN TOOLS 68460 Wrench open end 1/4 & 5/16"

Price $15.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68460

Description

Different size opening on each end of wrench. Ends are offset at 15° angle for clearance over obstructions. Nickel chrome-plated for corrosion resistance. Forged from highest quality alloy-steel.


Small size: 1/4 in.

Large size: 5/16 in.

Specifications

Brand Name Klein Tools Item Name Open-End Wrench
Type Individual Jaw Capacity 1/4 in
Material Forged Alloy Steel Offset Angle 15°
Length 4-3/4 in Weight 0.04 lb
Standards California Proposition 65 Warning UPC 092644680618

Packages

1 - UNIT - 1