Abbotsford
KLN68461

KLEIN TOOLS 68461 Wrench open end 3/8 & 7/16"

Price $18.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68461

Description

Different size opening on each end of wrench. Ends are offset at 15° angle for clearance over obstructions. Nickel chrome-plated for corrosion resistance. Forged from highest quality alloy-steel.


Small size: 3/8 in.

Large size: 7/16 in.

Specifications

Brand Name Klein Tools Item Name Open-End Wrench
Jaw Capacity 3/8 - 7/16 in Material Forged Alloy Steel
Offset Angle 15° Length 6 in
Finish Nickel-Plated Weight 0.1 lb
Standards California Proposition 65 Warning UPC 092644680649

Packages

1 - UNIT - 1