Abbotsford
KLN68463

KLEIN TOOLS 68463 Wrench open end 9/16 & 5/8"

Price $25.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68463

Description

Different size opening on each end of wrench. Ends are offset at 15° angle for clearance over obstructions. Nickel chrome-plated for corrosion resistance. Forged from highest quality alloy-steel.


Small size: 9/16 in.

Large size: 5/8 in.

Specifications

Brand Name Klein Tools Item Name Open-End Wrench
Type Individual Jaw Capacity 9/16 - 5/8 in
Material Forged Alloy Steel Offset Angle 15°
Length 7-1/2 in Weight 0.2 lb
Standards California Proposition 65 Warning UPC 092644680687

Packages

1 - UNIT - 1