Description
Different size opening on each end of wrench. Ends are offset at 15° angle for clearance over obstructions. Nickel chrome-plated for corrosion resistance. Forged from highest quality alloy-steel.
Specifications
| Brand Name | Klein Tools | Item Name | Open-End Wrench |
| Type | Individual | Jaw Capacity | 11/16 - 3/4 in |
| Material | Forged Alloy Steel | Offset Angle | 15° |
| Length | 9 in | Weight | 0.36 lb |
| Standards | California Proposition 65 Warning | UPC | 092644680724 |
Packages
| 1 - UNIT - 1 |