Abbotsford
KLN68465

KLEIN TOOLS 68465 Open-End Wrench Individual Open-Ended Wrenches 10 in L

Price $42.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68465

Description

Different size opening on each end of wrench. Ends are offset at 15° angle for clearance over obstructions. Nickel chrome-plated for corrosion resistance. Forged from highest quality alloy-steel.


Small size: 13/16 in.

Large size: 7/8 in.

Specifications

Brand Name Klein Tools Item Name Open-End Wrench
Type Individual Open-Ended Wrenches Drive Size 7/8 x 13/16 in
Material Alloy Steel Measuring System SAE
Offset Angle 15° Length 10 in
Finish Nickel Chrome Plated Weight 0.55 lb
UPC 092644680755

Packages

1 - UNIT - 1