Abbotsford
KLN68210

KLEIN TOOLS 68210 CAST IRON PIPE WRENCH, 10-INCH

Price $31.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68210

Description

Klein Tools 10-Inch Cast Iron Pipe Wrench delivers heavy duty performance with lightweight I-beam handle construction. The optimized jaw design provides no-slip-grip on pipes up to 1-1/2-Inch capacity with easy adjustment via twist knob operation. A contoured handle ensures secure hold during high torque applications. Clear size markings and convenient hang hole make this essential plumbing wrench perfect for professional pipe fitting tasks.


10-Inch cast iron pipe wrench with lightweight durable I beam handle design built for heavy-duty, high torque plumbing applications

Optimized jaw design provides no slip grip during pipe installations while the adjustable jaw extends to fit 1-1/2-Inch pipes

Contoured handle ensures secure hold and control, and the twist knob with knurling allows easy size extension and adjustment

Hang hole design offers convenient storage in tool boxes or workshops

Professional grade plumbers wrench for pipe fitting tools, designed for reliable performance in demanding plumbing tasks

Specifications

Type Pipe Wrench Jaw Capacity 1.5 in
Material Iron Weight 1.980 lb
Application Pipe Installation UPC 092644682100

Packages

1 - UNIT - 1