Description
The Klein Quick-Adjust Klaw™ Pump Pliers feature a unique curved jaw with multiple contact points, delivering maximum torque and a secure grip. The hardened teeth on the jaw's gripping surface minimize wear and provide a strong, positive hold. Its all-steel construction ensures exceptional strength and long-lasting performance, even in the most demanding tasks.
Specifications
| Brand Name | Klein Tools | Item Name | Quick-Adjust Klaw™ Pump Pliers, 7-Inch |
| Type | Pump Pliers | Jaw Capacity | 1.6 in |
| Material | Alloy Steel | Handle Type | Plastic-Dipped |
| Weight | 0.406 lb | Application | General Purpose |
| UPC | 092644730368 |
Packages
| 1 - UNIT - 1 |