Abbotsford
KLN68204

KLEIN TOOLS 68204 Ratchet Box Wrench Standard 5/8 x 3/4 in, 12 Points, 8-1/4 in L

Price $44.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68204

Description

Both ends are offset 25° for more convenient use in confined spaces and on long studs. Different size at each end. Laminated construction for greater strength. Reverse ratcheting action by simply turning wrench over. Chrome-plated finish for rust resistance.

Specifications

Brand Name Klein Tools Item Name Ratchet Box Wrench
Type Standard Jaw Capacity 5/8 x 3/4 in
Number of Points 12 Length 8-1/4 in
Weight 0.420 lb Application Laminated construction for greater strength.
UPC 092644682049

Packages

1 - UNIT - 1