Abbotsford
KLN68205

KLEIN TOOLS 68205 Wrench ratcheting box 11/16x3/4x9-1/4"

Price $49.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68205

Description

Both ends are offset 25° for more convenient use in confined spaces and on long studs. Different size at each end. Laminated construction for greater strength. Reverse ratcheting action by simply turning wrench over. Chrome-plated finish for rust resistance.

Specifications

Brand Name Klein Tools Item Name Ratcheting Box Wrench
Type Standard Jaw Capacity 11/16 x 3/4 in
Offset Angle 25° Length 9-1/4 in
Finish Chrome-Plated Weight 0.520 lb
Standards California Proposition 65 Warning Application Laminated construction for greater strength.
UPC 092644682056

Packages

1 - UNIT - 1