Abbotsford
KLN68214

KLEIN TOOLS, INC 68214 4-IN-1 PASS-THROUGH WRENCH, SMALL

Price $38.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:68214

Description

Klein Tools 4-in-1 Ratcheting Wrench combines four SAE hex sizes (1/4, 5/16, 3/8, 7/16-Inch) in one versatile tool. Features 90-tooth ratchet mechanism to minimize arc swing for access in tight spaces and a pass-through design accommodates longer threads. The reversing switches enable quick direction changes and an ergonomic handle provides optimized comfort during extended use or repetitive tasks.


4-in-1 ratcheting wrench includes 12 point hex sizes 1/4, 5/16, 3/8, and 7/16-Inch SAE for versatile applications

90-Tooth ratchet mechanism minimizes arc swing for maximum access in tight spaces

Pass-through design accommodates longer threaded rods and bolts for enhanced versatility in various applications

Reversing switch on each end enables quick direction changes without removing wrench from fastener

Color-coded size markings provide high visibility for quick size identification

Ergonomic I-beam handle design with recessed comfort areas provide optimized comfort during extended use or repetitive tasks

Packages

1 - UNIT - 1