Abbotsford
KLNKT152T

KLEIN TOOLS KT152T Lineman's Slim Ratcheting Wrench Lineman 3/4, 13/16, 1, 1-1/8 in, 8 Points, 13-1/4 in L

Price $220.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KT152T
Documents Documents

Description

Slim ratcheting lineman wrench. It is combination square socket for most common utility hardware. It has long handle increases leverage. Its side ridges provide a better grip. Its bolt-through design allows bolts to pass through the socket. It has Bright yellow socket for easy visibility.

Specifications

Brand Name Klein Tools Item Name Lineman's Slim Ratcheting Wrench
Type Lineman Jaw Capacity 3/4, 13/16, 1, 1-1/8 in
Number of Points 8 Length 13-1/4 in
Weight 2.1 lb Application Pole Hardware Installation And Removal
UPC 092644686450

Packages

1 - UNIT - 1