Abbotsford
KLN3222

KLEIN TOOLS 3222 Erection Wrench Single, Extra Heavy Duty 1-1/8 in, 16-5/8 in L

Price $63.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:3222

Description

Erection wrench, 3/4'' Bolt, for U.S. regular nut with overall length 16-5/8'' (422 mm). head width: 2-1/2'' (64 mm), nominal opening: 1-1/8'' (29 mm) and taper diameter: 1'' (25 mm) to 1/4'' (6 mm). Forged from select alloy steel to withstand high-leverage and heavy loads. Extra-heavy-duty head area gives maximum strength and durability. Continuous taper of handle makes lining-up bolt holes easy and works on a range of bolt and/or hole sizes without binding.Extra-large hub area works on larger diameter holes better than other wrenches. Catalog number, bolt size and nominal opening size are stamped on every wrench for easy identification.


Nominal Opening: 1-1/8-Inch (28.6 mm)

Specifications

Brand Name Klein Tools Item Name Erection Wrench
Type Single, Extra Heavy Duty Jaw Capacity 1-1/8 in
Material Forged Alloy Steel Measuring System SAE
Open End Width 2-1/2 in Length 16-5/8 in
Handle Type Tapered Handle Size 1-1/4 in
Finish Black Oxide,Rust Preventative Weight 2 lb
Application For 3/4 in Bolt and US Regular Nut UPC 092644680175

Packages

1 - UNIT - 1