Abbotsford

KLEIN TOOLS 3214 Erection Wrench Single 25.4 mm, 18 in L

Price $87.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:3214

Description

Forged from select alloy steel to withstand high-leverage and heavy loads. Extra-heavy-duty head area gives maximum strength and durability. Continuous taper of handle makes lining-up bolt holes easy and works on a range of bolt and/or hole sizes without binding. Extra-large hub area works on larger diameter holes better than other wrenches.

Specifications

Brand Name Klein Tools Item Name Erection Wrench
Type Single Jaw Capacity 25.4 mm
Material Alloy Steel Length 18 in
Handle Type Tapered Handle Finish Black Oxide,Rust Preventative
Weight 3.360 lb Application For US Heavy Nut
UPC 092644680106

Packages

1 - UNIT - 1