Abbotsford

KLEIN TOOLS 3220 Spud Wrench Single, Open End, Extra Heavy Duty 1/2 in, 14-3/4 in L

Price $77.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:3220

Description

Forged from select alloy steel to withstand high-leverage and heavy loads. Extra heavy-duty head area gives maximum strength and durability. Continuous taper of handle makes lining-up bolt holes easy and works on a range of bolt and hole sizes without binding. Extra-large hub area works on larger diameter holes better than other wrenches. Catalogue number, bolt size and nominal opening size are stamped on every wrench for easy identification. American bridge design.

Specifications

Brand Name Klein Tools Item Name Spud Wrench
Type Single, Open End, Extra Heavy Duty Jaw Capacity 1/2 in
Material Forged Alloy Steel Measuring System SAE
Open End Width 2-1/4 in Length 14-3/4 in
Handle Type Tapered Finish Black Oxide,Rust Preventative
Weight 1.4 lb For Use With 1/2 in Bolts and US Regular Nut Types
Application Connecting Steel Members UPC 092644680151

Packages

1 - UNIT - 1