Abbotsford
KLN69358

KLEIN TOOLS 69358 20-FOOT LEAD ADAPTERS

Price $46.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:69358
Documents Documents

Description

The Klein Tools 20-Foot Lead Adapters are compatible with products that have banana-type input jacks. The 20-Foot cable allows connection to a remote ground to optimize signal strength for the ET450. The cable can also be used as an extension cable. They are part of a full line of Klein Tools meters and testers, designed by electricians for electricians.


The 20-Foot Lead Adapters are perfect for setting up connections for a remote ground for the ET450 to optimize signal strength

The cable can be used as an extension on a meter with Banana Jack inputs

Leads are 20-Foot (610 cm) long

One side of cable has standard Banana Jack type inputs to attach to the meter, the other side has a smaller diameter connectors to attach alligator clips, outlet tabs/prongs, or additional cables

CAT III 1000V/CAT IV 600V safety rating, double insulated

Comes with protective caps for connectors

Specifications

Type Lead Adapter Overall Length 245 in
Weight 0.390 lb Application Electrical Tracing Or Testing
UPC 092644693588

Packages

1 - UNIT - 1