Abbotsford
KLNS18HB

KLEIN TOOLS S18HB GRIP-IT™ STRAP WRENCHES 18" HANDLE

Price $100.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:S18HB
Documents Documents

Description

From Klein Tools, the Grip-It™ Strap Wrench is completely adjustable to work in the tightest quarters. Solidly constructed of urethane-covered, high-strength belting attached to a lightweight I-beam handle. The cam-action design permits uniform, high-torque application. The Grip-It™ Strap Wrench is made to resist scratching, damaging or deforming polished pipe and fittings, plastic pipe and fittings, oil and water filters, glass pipe, PVC conduit, and polished shafts. Also works on alternator belts, flywheels, and propeller assemblies. Grip-It™ Strap Wrenches are also available in 6-Inch and 12-Inch lengths (Cat. Nos. S6HB, S12HB)


Adjusts from 3 to 10-Inch capacity

Specifications

Brand Name Klein Tools Sub Brand Grip-It®
Item Name Strap Wrench Material Die-Cast Aluminum
Measuring System SAE Length 18 in
Handle Size 18 in L Color Orange
Weight 2.73 lb UPC 092644693861

Packages

1 - UNIT - 1