Abbotsford
KLNS12HB

KLEIN TOOLS S12HB GRIP-IT™ STRAP WRENCHES 12" HANDLE

Price $31.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:S12HB
Documents Documents

Description

From Klein Tools, the Grip-It™ Strap Wrench is completely adjustable to work in the tightest quarters. Solidly constructed of urethane-covered, high-strength belting attached to a lightweight I-beam handle. The cam-action design permits uniform, high-torque application. The Grip-It™ Strap Wrench is made to resist scratching, damaging or deforming polished pipe and fittings, plastic pipe and fittings, oil and water filters, glass pipe, PVC conduit, and polished shafts. Also works on alternator belts, flywheels, and propeller assemblies. Grip-It™ Strap Wrenches are also available in 6-Inch and 18-Inch lengths (Cat. Nos. S6HB, S18HB).


Strap Wrench is completely adjustable

Adjusts from 1-1/2 to 5-Inch capacity

Works in the tightest quarters

Urethane-covered, high-strength belting attached to lightweight I-beam handle

Cam-action design permits uniform, high-torque application

Under normal conditions, will not scratch, damage or deform polished pipe and fittings, plastic pipe and fittings, oil and water filters, glass pipe, PVC conduit, and polished shafts

Also works on alternator belts, flywheels, and propeller assemblies

Specifications

Brand Name Klein Tools Sub Brand Grip-It®
Item Name Strap Wrench Material Die-Cast Aluminum
Measuring System SAE Length 12 in
Handle Size 12 in L Color Orange
Weight 0.736 lb UPC 092644693854

Packages

1 - UNIT - 1