Abbotsford
KLN68400

KLEIN TOOLS 68400 Combination Wrench Set 7 Pieces 1/4 - 5/8 in

Price $116.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68400

Description

Set contains: 68410, 68411, 68412, 68413, 68414, 68415, and 68416. Includes pouch with marked pockets for each wrench.


Set contains: 68410, 68411, 68412, 68413, 68414, 68415, and 68416

Includes pouch with marked pockets for each wrench

Open ends offset at 15-degree angle for confined working areas

15-degree angle offset of box ends provides clearance over obstructions

Forged from highest quality alloy-steel

Corrosion resistant

Nickel chrome plated

Specifications

Brand Name Klein Tools Item Name Combination Wrench Set
Type Combination Wrench Sets Number of Pieces 7
Material Alloy Steel Size Range 1/4 - 5/8 in
Finish Nickel Chrome Plated Includes 68410 1/4 in, 68411 5/16 in, 68412 3/8 in, 68413 7/16 in, 68414 1/2 in, 68415 9/16 in, 68416 5/8 in 12-Point Combination Wrenches and Carry Case
Standards ASME B107.100 Application For General Purpose
UPC 092644684005

Packages

1 - UNIT - 1