Description
Includes pouch with marked pockets for each wrench. Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy-steel. Corrosion resistant and nickel chrome plated. Set includes: 68410, 68411, 68412, 68413, 68414, 68415, 68416, 68417, 68418,64819, 68420 and 68421.
Specifications
| Brand Name | Klein Tools | Item Name | Combination Wrench Set |
| Type | Combination Wrench Set | Number of Pieces | 12 |
| Material | Alloy Steel | Finish | Nickel Chrome-Plated |
| Includes | 68410, 68411, 68412, 68413, 68414, 68415, 68416, 68417, 68418, 64819, 68420 and 68421 Wrenches, Pouch with Marked Pockets | Standards | California Proposition 65 Warning |
| Application | Turning Fastners | UPC | 092644684043 |
Packages
| 1 - UNIT - 1 |