Abbotsford
KLN68244

KLEIN TOOLS 68244 Ratcheting Offset Box Wrench Set 3 Pieces 1/4 - 9/16 in

Price $85.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68244

Description

Set of three offset and fully reversible ratcheting box wrenches. Different size single-hex openings on each end. Includes heavy-duty plastic roll-up pouch with grommet hole for hanging. Both ends are offset 25° for more convenient use in confined spaces and on long studs. Different size at each end. Laminated construction for greater strength. Chrome-plated finish for rust resistance. Reverse ratcheting action by simply turning wrench over.


Set of three offset and fully reversible ratcheting box wrenches: 1/4 x 5/16-Inch 3/8 x 7/16-Inch 1/2 x 9/16-Inch

Different size single-hex openings on each end

Specifications

Brand Name Klein Tools Item Name Ratcheting Offset Box Wrench Set
Type Fully Reversible Number of Pieces 3
Material Steel Size Range 1/4 - 9/16 in
Finish Chrome Plated Includes 68234 1/4 x 5/16 in, 68236 3/8 x 7/16 in, 68238 1/2 x 9/16 in 6-Point Offset and Fully Reversible Ratcheting Box Wrenches and Vinyl Roll-Up Pouch
Application Use in Confined Spaces UPC 092644682445

Packages

1 - UNIT - 1