Description
Socket wrenches 6-point standard.
Specifications
| Brand Name | Klein Tools | Item Name | Socket Wrench |
| Type | Standard | Jaw Capacity | 1/4 in |
| Drive Size | 1/4 in | Material | Steel |
| Number of Points | 6 | Length | 3/4 in |
| Weight | 0.020 lb | Standards | California Proposition 65 Warning |
| UPC | 092644656026 |
Packages
| 1 - UNIT - 1 |