Description
Socket wrenches 12-point standard.
Specifications
| Brand Name | Klein Tools | Item Name | Socket Wrench |
| Type | Standard | Jaw Capacity | 5/8 in |
| Drive Size | 3/8 in | Number of Points | 12 |
| Length | 3-1/2 in | Weight | 0.080 lb |
| Standards | California Proposition 65 Warning | Application | Turning Fasteners |
| UPC | 092644657047 |
Packages
| 1 - UNIT - 1 |