Description
Socket wrenches 12-point standard.
Specifications
| Brand Name | Klein Tools | Item Name | Socket Wrench |
| Type | Standard | Jaw Capacity | 1-1/16 in |
| Drive Size | 1/2 in | Number of Points | 12 |
| Length | 1.5 in | Material | Steel |
| Weight | 0.350 lb | Standards | California Proposition 65 Warning |
| Application | Turning Fasteners | UPC | 092644658105 |
Packages
| 1 - UNIT - 1 |