Abbotsford
KLN65912

KLEIN TOOLS 65912 Socket wrench 6-point 3/8" drive 12mm

Price $7.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65912

Description

Socket wrenches 6-point metric.

Specifications

Brand Name Klein Tools Item Name Socket Wrench
Type 3/8-Inch Drive - Metric 6-Point Sockets Jaw Capacity 12 mm
Drive Size 3/8 in Measuring System Metric
Number of Points 6 Weight 0.060 lb
Standards California Proposition 65 Warning UPC 092644659126

Packages

1 - UNIT - 1