Description
Socket wrenches 6-point metric.
Specifications
| Brand Name | Klein Tools | Item Name | Socket Wrench |
| Type | 3/8-Inch Drive - Metric 6-Point Sockets | Jaw Capacity | 17 mm |
| Drive Size | 3/8 in | Measuring System | Metric |
| Number of Points | 6 | Weight | 0.100 lb |
| Standards | California Proposition 65 Warning | UPC | 092644659171 |
Packages
| 1 - UNIT - 1 |