Abbotsford
KLNBAT20LWS

KLEIN TOOLS BAT20LWS Replacement Socket for 90-Degree Impact Wrench

Price $87.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BAT20LWS
Documents Documents

Description

This replacement socket works with the Klein Tools 90-Degree Impact Wrench. The socket features 3/4-Inch and 13/16-Inch sizes. Engineered and designed by Klein Tools in the USA.


Replacement impact socket

Works with Klein's 90-Degree Impact Wrench

3/4-Inch and 13/16-Inch sizes

Remove the socket to alternate between sizes

Specifications

Type Replacement Part Material Steel
Overall Length 1.88 in Application Impact Fastening
UPC 092644290312

Packages

1 - UNIT - 1