Abbotsford
MIL48390538

MILWAUKEE 48-39-0538 MILWAUKEE Band Saw Blade 35-3/8 in 24 TPI

Price $14.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0538

Description

Maximize your compact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 24 TPI Compact Portable Band Saw Blade. Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again. One blade per package.


High Speed Steel Teeth For Maximum Durability

Alloy Backing Steel for Extended Blade Life

Precision Formed Teeth for Fast, Clean Cuts

Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications

Fast cutting: Precision-formed teeth create fast, clean cuts

Long life: Alloy backing steel extends blade life

Versatile: Designed for cutting common materials up to 5/32" thick and very hard materials 5/32" - 3/16" thick .

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Band Saw Blade Type Deep Cut, Compact
Blade Length 35-3/8 in Blade Width 1/2 in
Blade Thickness 0.02 in TPI or Pitch 24
Number of Teeth 849 Blade Material Matrix II High Speed Steel
Applicable Materials Metal Application For Cutting Applications Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe
UPC 045242201914

Packages

1 - UNIT - 1