Abbotsford
MIL48390547

MILWAUKEE 48-39-0547 35-3/8" 14 TPI Compact Band Saw Blade Bulk 100

Price $7.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0547

Description

Make precision cuts with Milwaukee's portable band saw blades. Cut a variety of metal including strut, conduit, angle iron, copper, threaded rod and pipe.These portable band saw blade's tooth form ensure fast and clean cuts in medium and thin metals.


Fast cutting: precision-formed teeth create fast, clean cuts

Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications

Long life: alloy backing steel extends blade life

Versatile: designed for cutting common materials 3/16 in. to 5/16 in. thick and very hard materials 5/16 in. to 1/2 in. thick

Specifications

Brand Name Milwaukee Tool Blade Length 35.0 in
Blade Width 0.375 in Blade Thickness 0.125 in
Number of Teeth 490 UPC 045242546732

Packages

1 - UNIT - 1