×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL48390560

MILWAUKEE 48-39-0560 Band Saw Blade 44-7/8 in 24 Teeth 14/18 TPI High Speed Steel

Price $14.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0560

Description

Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 14/18 TPI Standard / Deep-Cut Portable Band Saw Blade. Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8" blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.


High Speed Steel Teeth For Maximum Durability

Alloy Backing Steel for Extended Blade Life

Precision Formed Teeth for Fast, Clean Cuts

Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications

Fast cutting: Precision-formed teeth create fast, clean cuts

Long life: Alloy backing steel provides extended blade life

Versatility: Designed for interrupted cutting in structurals and profiles 5/32" - 5/16" thick

Specifications

Brand Name Milwaukee Item Name Band Saw Blade
Type Standard Deep Cut, Portable Blade Length 44-7/8 in
Blade Width 1/2 in Blade Thickness 0.02 in
TPI or Pitch 14/18 Number of Teeth 24
Cutting Edge Material High Speed Steel Blade Material Alloy Steel
Finish Silver Applicable Materials Metal
For Use With Portable Band Saws Using 44-7/8 x 1/2 x 0.02 in Blades Application Designed for Interrupted Cutting in Structurals and Profiles 5/32 - 5/16 in Thick
UPC 045242132553

Packages

1 - UNIT - 1