Description
Klein Tools 6-Inch Dual-Lock Impact Extension is engineered for professionals who need extended reach without sacrificing bit security. Its dual locking system combines quick-release and twist lock for high-torque tasks. The impact rated 1/4-Inch hex shank stands up to the demands of impact drivers while remaining compatible with standard drills. Compatible with all 1/4-Inch bits, it's a must-have for professionals tackling projects in tight spaces.
Specifications
| Type | Impact Ready | Overall Length | 6 in |
| Material | Alloy Steel And Aluminum | Finish | Black Oxide |
| Application | Bit Extension For Power Impact Drivers | UPC | 092644310881 |
Packages
| 1 - UNIT - 1 |