Abbotsford
KLN53723

KLEIN TOOLS 53723 Bit Extension 3/16 in 54 in L

Price $42.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53723

Description

Connects to the end of a flex bit and extends the length. For use with flex bits 9/16 inch and smaller. Connection diameter is 7/16 inch.


For use with flex bits 9/16-Inch (14 mm) and smaller

Connection diameter is 7/16-Inch (11 mm)

Specifications

Brand Name Klein Tools Item Name Bit Extension
Type Flex Bit Accessories Drive Type 3/16 in
Overall Length 54 in Hub Diameter 7/16 in
For Use With 9/16 in and Smaller Flexible Bits Application For work on up to 9/16'' and smaller
UPC 092644537233

Packages

1 - UNIT - 1