Abbotsford
MIL48138118

MILWAUKEE 48-13-8118 3/16” x 52.5" Flexible Cable Bit Extension

Price $41.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-13-8118

Description

The MILWAUKEE® 3/16” x 52.5" Flexible Cable Bit Extensions extend your reach when drilling inside walls or between floors for installing all types of small wire systems, including computer, security, phone, and cable. The pull-through hole design at the shank allows for feeding wire through drilled holes to aid in installation. The extension is for use with cable bits with a 3/16” diameter shank. The 3-FLAT SECURE-GRIP™ prevents the auger bit from slipping in the drill chuck. Cable bits and accessories are sold separately.


Extended reach for your cable bit when drilling inside walls or between floors

Flexible shaft for easy wire installs

For use with cable bits with 3/16” diameter shanks

52.5” Extension Length

3-FLAT SECURE-GRIP™ prevents bit from slipping in the chuck

For use with drills

Pull through hole design on shank for feeding wires through drilled holes

Includes: (1) 3/16” x 52.5" Cable Bit Extension

Extension Shank Diameter: 3/16”

Secure connection with 3/32” hex key (hex key not included)

Specifications

Brand Name Milwaukee® Overall Length 52.5 in
Material Steel UPC 045242869022

Packages

1 - UNIT - 1