Description
Extend you reach a full 12 inches when drilling with Milwaukee® hole saw arbors. Secures with a hex key included. The 3/8" hex fits 3-jawed chucks, 3/8" drill capacity and larger.
Specifications
| Brand Name | Milwaukee | Item Name | Bit Extension |
| Drive Type | Hex | Drive Size | 3/8 in |
| Overall Length | 12 in | Material | Steel |
| Finish | Steel | For Use With | 9/16 - 6-7/8 in Holesaw Arbors, 3 Jawed Chucks, 3/8 in Drill Capacity and Larger |
| UPC | 045242225811 |
Packages
| 1 - UNIT - 1 |