Abbotsford
MIL49939202

MILWAUKEE 49-93-9202 4" DIAMOND MAX™ Continuous, Tile Diamond Blade

Price $22.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-93-9202

Description

The MILWAUKEE® DIAMOND MAX™ Continuous Tile Diamond Blades offer ultimate precision in porcelain tile. Designed with a unique diamond formula, these blades deliver up to 5x longer life in porcelain. The vented steel core and laser slots provide cool, precise cuts, without interference to the rim. The continuous rim diamond blade minimizes chipping in tile cutting. Ideal for use in porcelain, ceramic, marble, and granite. For use wet and dry.


Ultimate Precision in Porcelain

Up to 5X Life in Porcelain

Cool, Precise Cuts with Vented Steel Core and Laser Slots

Minimized Chipping with Continuous Rim

For Use In Ceramic Tile, Porcelain Tile, Marble, and Granite

For Use With Angle Grinders

Arbor Size: 7/8"-20MM-5/8"

For Wet and Dry Use

Max RPM: 15,000

Specifications

Brand Name Milwaukee Tool Sub Brand DIAMOND MAX™
Blade Diameter 4 in Blade Material Diamond
Finish Red UPC 045242275748

Packages

1 - UNIT - 1