Abbotsford
MIL49939207

MILWAUKEE 49-93-9207 7" DIAMOND MAX™ Continuous, Tile Diamond Blade

Price $38.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-93-9207

Description

The MILWAUKEE® DIAMOND MAX™ Continuous Tile Diamond Blades offer ultimate precision in porcelain tile. Designed with a unique diamond formula, these blades deliver up to 5x longer life in porcelain. The vented steel core and laser slots provide cool, precise cuts, without interference to the rim and reduced burning. Equipped with a reinforced hub for increased stability during cuts while the continuous rim diamond blade minimizes chipping. Ideal for use in porcelain, ceramic, marble, and granite. For use wet and dry.


Ultimate Precision in Porcelain

Up to 5X Life in Porcelain

Cool, Precise Cuts with Vented Steel Core and Laser Slots

Minimized Chipping with Continuous Rim

Increased Stability with Reinforced Hub

For Use In Ceramic Tile, Porcelain Tile, Marble, and Granite

For Use With Tile Saws

Arbor Size: 5/8"

For Wet and Dry Use

Max RPM: 8,730

Specifications

Brand Name Milwaukee Tool Sub Brand DIAMOND MAX™
Blade Diameter 7 in Blade Material Diamond
Finish Red UPC 045242282470

Packages

1 - UNIT - 1