Abbotsford
KLNBAT207T7

KLEIN TOOLS BAT207T7 Crimping Jaw, D3 Groove

Price $734.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BAT207T7
Documents Documents

Description

This crimping jaw works with Klein's battery-operated cable crimper (BAT20-7T). Crimps 600 MCM copper, 350 MCM aluminum and 477 MCM ACSR cable quickly and effiently. Features a D3 groove die. Compatible with industry standard W-style dies.


Features a D3 groove die

Crimps 600 MCM copper

Crimps 350 MCM aluminum

Specifications

Brand Name Klein Tools Item Name Crimping Jaw with D3 Groove
Type Replacement Cable Size 600 MCM Copper, 350 MCM Aluminum and 477 MCM ACSR Cable
Material ABS/PA6/GF/TPE Dimensions 6-1/4 in L x 1-1/2 in W x 6-1/2 in H
For Use With BAT20-7T Battery Operated Cable Crimper Application Cable Crimping
UPC 092644630248

Packages

1 - UNIT - 1